Skip to content Skip to navigation menu
Crystolon Type 90 Silicon Carbide Round Edge Slip

61463687095

Crystolon Type 90 Silicon Carbide Round Edge Slip
Item #104984950
  • Silicon Carbide Abresive Material
  • Type 90 Wheel
Crystolon Type 90 Silicon Carbide Round Edge Slip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silicon Carbide Abresive Material
  • Type 90 Wheel

description

  • For precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges, choose Norton Crystolon SC Round Edge Slip. The silicon carbide abrasive delivers fast stock removal for quick edge shaping with minimal loading. Available in three grits, use the coarse grit round edge slip for repairing edges, the medium grit for an average tool edge finish, and the fine grit for an even sharper edge. Each slip is built to achieve a consistent finish without losing its shape.

applications

  • Deburring
  • Tool Sharpening

features

  • Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
  • Ideal for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges
  • Coarse grit quickly restores worn edges
  • medium grit produces the average edge needed for most tools
  • and fine grit produces an even sharper edge
  • Designed to retain their shape while imparting a uniform finish
Color Black
Wheel Type Type 90
Weight 0.0 LB
EAN or UPC 614636870953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison