- Aluminum Oxide Abresive Material
- Type 90 Wheel
description
- Designed to maintain their shape while achieving a uniform finish, the Norton India AO Round Edge Slips are best for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges. With the aluminum oxide abrasive, quickly produce keen edges and quality finishes, choosing the coarse grit file to repair worn edges, the medium grit for producing an average edge, and the fine grit for the sharpest edges.
applications
- Deburring
- Tool Sharpening
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Ideal for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges
- Coarse grit quickly restores worn edges
- medium grit produces the average edge needed for most tools
- and fine grit produces an even sharper edge
- Designed to retain their shape while imparting a uniform finish
| Color | Orange |
| Wheel Type | Type 90 |
| Weight | 0.0 LB |
| EAN or UPC | 614636871455 |

