Skip to content Skip to navigation menu
Type 90 Aluminum Oxide Round Edge Slip

61463687160

Type 90 Aluminum Oxide Round Edge Slip
Item #101650779
  • Aluminum Oxide Abresive Material
  • Type 90 Wheel
Type 90 Aluminum Oxide Round Edge Slip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Abresive Material
  • Type 90 Wheel

description

  • Designed to maintain their shape while achieving a uniform finish, the Norton India AO Round Edge Slips are best for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges. With the aluminum oxide abrasive, quickly produce keen edges and quality finishes, choosing the coarse grit file to repair worn edges, the medium grit for producing an average edge, and the fine grit for the sharpest edges.

applications

  • Deburring
  • Tool Sharpening

features

  • India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
  • Ideal for precision sharpening and honing of bead planers, curved knives and tools, molders’ knives and wood gouges
  • Coarse grit quickly restores worn edges
  • medium grit produces the average edge needed for most tools
  • and fine grit produces an even sharper edge
  • Designed to retain their shape while imparting a uniform finish
Color Orange
Wheel Type Type 90
Weight 0.0 LB
EAN or UPC 614636871608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison