Skip to content Skip to navigation menu
Abrasives Slip Kit

61463687300

Abrasives Slip Kit
Item #104983884
  • Carbide Material
Abrasives Slip Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbide Material

description

  • Crystolon (silicon carbide) Slips are used to maintain the edge of carbide tools - keeping regrinding costs and time to an absolute minimum. Not oil-filled.

applications

  • Tool Sharpening

features

  • Carbide Tool Slip kit contains one each of coarse, medium and fine grit slips
  • Norton abrasive slips impart the finest, most uniform finishes on curved knives and tools, molders' knives, wood gouges, bead planers, and carbide-tipped tools
  • These fast-acting slips hold their shape and are long lasting
  • Better choice for imparting fine, uniform finishes
Material Carbide
Weight 0.0 LB
EAN or UPC 614636873008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison