- Type 90 Wheel
description
- Achieve clean, sharp, and long lasting cutting edges on the mechanical jointing devices of automatic planers with the Norton India Jointer Stone. Ideal for clean deburring and generating sharp edges, the aluminum oxide abrasive cuts smooth and is enhanced with the use of oil.
applications
- Deburring
features
- Coarse grit India, our smooth cutting aluminum oxide abrasive delivers a clean, long lasting sharp edge
- Jointer stones provide a fast method of restoring and maintaining the cutting edges of mechanical jointing devices on automatic planers
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- The choice of mechanics
- Ideal for clean deburring, and generating sharp edges
| Wheel Type | Type 90 |
| Width | 3/4 in |
| Thickness | 3/8 in |
| Color | Brown |
| Overall Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636873756 |

