- 1 in Overall Length
- Type 90 Wheel
- 1/8 in Width
- White Color
description
- When close tolerances and accuracy are needed, choose the Norton Soft Arkansas Stone Engravers' Point. Best for cleaning tight corners and recesses, these engravers’ points feature coarse-grained Soft Arkansas novaculite, which produces sharp edges and near mirror finishes. These points also work well to upgrade tool and knife edges and can be used after sharpening with synthetic stones for the keenest edges.
applications
- Deburring
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Soft Arkansas stones are the coarsest-grained and least dense of the natural stones and used primarily to sharpen and upgrade tool and knife edges to an even, polished surface
- Ideally suited for cleaning tight corners and recesses where close tolerances and accuracy are a must
- Frequently used after synthetic stones to impart the keenest edge possible on precision tools and delicate instruments
| Overall Length | 1 in |
| Width | 1/8 in |
| Color | White |
| Wheel Type | Type 90 |
| Weight | 0.0 LB |
| EAN or UPC | 614636874906 |

