- 1 in Overall Length
- Type 90 Wheel
- 1/8 in Width
- Orange Color
description
- The fine grit Norton India AO Engravers' Point allows you to quickly clean tight corners and recesses without removing too much material. Ideal for applications that require close tolerances and accuracy, these files are made of a smooth cutting aluminum oxide abrasive for achieving long-lasting edges and consistent finishes.
applications
- Deburring
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Ideally suited for cleaning tight corners and recesses where close tolerances and accuracy are a must
- Fine grit quickly cleans without removing too much material
- Designed to retain their shape while imparting a uniform finish
| Width | 1/8 in |
| Wheel Type | Type 90 |
| Color | Orange |
| Overall Length | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636874951 |

