- Type 90 Wheel
description
- Sharpen and improve cutting tool edges with the Norton Soft Arkansas Stone Precision Benchstone. Made from novaculite quarried in Arkansas, these Soft Arkansas stones are the coarsest-grained and least dense of the natural stones, best used with oil to achieve sharp, even, polished edges, frequently after sharpening with synthetic stones. Ideal for use on cutting, engravers, and die makers tools
- laboratory blades
- surgical instruments
- and pocket knives.
applications
- Tool Sharpening
features
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Soft Arkansas stones are the coarsest-grained and least dense of the natural stones and used primarily to sharpen and upgrade tool and knife edges to an even, polished surface, frequently after sharpening with synthetic stones
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Penknife Precision Benchstones are ideal for sharpening cutting tools, laboratory blades, surgical instruments, engravers and die makers tools, and pocket knives to the keenest edge
| Color | White |
| Width | 3/8 in |
| Overall Length | 4 in |
| Wheel Type | Type 90 |
| Thickness | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 614636875651 |

