- Type 90 Wheel
description
- The coarse grit Norton Crystolon Utility Stone quickly restores worn edges, outperforming traditional metal files. A long wedge-shaped stone with four flat sides, these utility stones are designed for sharpening coarse cutting edges and edged garden tools. Its wooden handle makes this stone easy to use, and the premium silicon carbide abrasive allows you to quickly remove material and shape edges, all with little loading.
applications
- Deburring
features
- Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
- Long wedge-shaped stone with four flat sides designed for sharpening coarse cutting edges on cutting implements and edged garden tools
- Coarse grit quickly restores worn edges and outperforms traditional metal files
- Wooden handle makes this stone easy and comfortable to use
| Wheel Type | Type 90 |
| Color | Black |
| Overall Length | 14 in |
| Weight | 1.13 LB |
| EAN or UPC | 614636877501 |

