- Fluted Brick
- 6 in Overall Length
description
- Rub down concrete and remove mold marks with the Norton 37C Fluted Hand Rubbing Brick. With a hard, extra coarse silicon carbide abrasive, these bricks are ideal for heavy-duty applications and general clean up and are used by masons and stone workers. The diagonal flute design results in sharp edges, allowing for a clean sharing action.
applications
- Floor Sanding
features
- Hard, extra coarse silicon carbide rubbing bricks are used for heavy-duty applications
- Fit comfortably in your hand
- diagonal flutes provide sharp edges and a clean shearing action
- Great for general clean up
- Used by masons and stone workers for rubbing down concrete and removing mold marks
| Overall Length | 6 in |
| Wheel Type | Type 90 |
| Brick Design | Fluted |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 614636878409 |

