Skip to content Skip to navigation menu
Norton 6 in Dressing Tool Holder

61463687895

Norton 6 in Dressing Tool Holder
Item #104983896
  • 6 in Overall Length
Norton 6 in Dressing Tool Holder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length

description

  • The convenient metal holder is widely used by mechanics and foundrymen for use when truing, dressing and changing the face of the wheel.

applications

  • Safety

features

  • Designed for use when offhand truing and dressing on tool and cutter, or benchstand grinders
  • Firmly holds the dressing stick
  • Help achieve maximum performance from the grinding wheel
  • Used for hand dressing applications
Length 6 in
Overall Length 6 in
Weight 0.0 LB
EAN or UPC 614636878959
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison