- 3 3/4 in Overall Length
- 80 Grit
- Coarse Grade
description
- Flexible, abrasive sanding sponges for a wide variety of curved, contoured or flat surface applications on wood, metal, paint, plastic, ceramics and drywall.
applications
- Finishing
- Paint Preparation
- Paint Removal
- Sanding
- Smoothing
- Surface Prep
features
- Very flexible
- silicon carbide abrasive for sanding primers, sealers and between coats on furniture and cabinets
- Foam backing allows optimum pressure distribution to prevent sanding through surfaces
- Can be used wet or dry
- Clog resistant, washable, reusable
| Color | Black |
| Grade | Coarse Grit |
| Grit | 80 |
| Overall Length | 3 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425025382 |

