- 2 1/2 in Diameter
- P60 Grit
- 1 in Width
- Brown Color
description
- This Metal R207 coarse grit steel shank mini flap wheel is a great choice for small deburring and cleaning applications, especially when price is a major consideration. With its P-graded aluminum oxide abrasive, this wheel helps you achieve consistent results on stock removal projects. This long-lasting wheel features flaps made of a blend of cotton and polyester that provide strength and durability without sacrificing conformability. An integrated steel shank enhances balance and reduces chatter. Additionally, this wheel is easy to install and remove on tools with a collet design.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
features
- P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
- Good, coarse grit, general purpose starting specification for small deburring and cleaning jobs and when initial price is a key purchasing criterion
| Color | Brown |
| Dia. | 2 1/2 in |
| Backing Material | Cotton |
| Width | 1 in |
| Grade | Coarse Grit |
| Grit | P60 |
| Backing Wt. | X |
| RPM [Max] | 20000 rpm |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 636425026082 |

