Mount this Metal R207 medium grit arbor unmounted flab wheel on your grinder to meet general purpose cleaning and small blending tasks in which initial price is an important purchasing consideration. Made with P-graded aluminum oxide abrasive, this wheel delivers a long product life and uniform stock removal. Heavy cotton and polyester blended flaps provide superior wear resistance, conformability and extended durability. Quickly take the wheel on and off fixed-base and portable tools with which the wheel must fit an existing arbor thanks to the arbor hole design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
Good, medium grit, general purpose starting specification for small blending and cleaning jobs and when initial price is a key purchasing criterion
Grit
P120
Attachment Type
Arbor
Dia.
4 in
Center Hole
5/8 in
Thickness
1 in
Grade
Medium Grit
RPM [Max]
12000 rpm
Backing Material
Cotton
Backing Wt.
X
Abrasive Material
Aluminum Oxide
Color
Brown
Weight
0.0 LB
EAN or UPC
636425026754
We're here for you
with Service Centers across the country - We have your back