Rely on the P-graded aluminum oxide abrasive on the Norton Metal R207 coarse grit arbor unmounted flap wheel for long-lasting uniform stock removal. Flaps made from a heavy cotton and polyester blend keep the wheel durable, resistant to wear, and conformable. Use the arbor hole design to fit your large portable and fixed base tools requiring the wheel to fit an existing arbor. This wheel is an ideal starting specification for your small-scale general purpose deburring and cleaning jobs when price is a deciding factor.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
Good, coarse grit, general purpose starting specification for small deburring and cleaning jobs and when initial price is a key purchasing criterion
Dia.
6 in
Center Hole
1 in
Thickness
1 in
Backing Wt.
X
Grade
Coarse Grit
Abrasive Material
Aluminum Oxide
RPM [Max]
6000 rpm
Color
Brown
Grit
P80
Backing Material
Cotton
Attachment Type
Arbor
Weight
0.0 LB
EAN or UPC
636425026815
We're here for you
with Service Centers across the country - We have your back