- 5 in Diameter
- 7/16-20 Arbor Hole
- 20000 Maximum rpm
description
- AVOS Fiber Disc Back-up Pad features patented, see-through design to allow interrupted cut which reduces heat up to 30% over standard discs. The scooped holes create air flow to pull swarf away from grinding zone. Quick, tool-free, twist-on and -off Speed-Lok fasteners.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Stripping
- Stock Removal
| Dia. | 5 in |
| RPM [Max] | 20000 rpm |
| Arbor Hole | 7/16-20 |
| Weight | 0.0 LB |
| EAN or UPC | 636425030300 |

