Work with increased comfort thanks to the vibration-absorption properties in the fiberglass/resin backing plates of this Charger R822 coarse grit center mount fiberglass heavy duty flat flap disc. This disc pairs with your right angle grinder for coarse grit blending, beveling, deburring and stock removal, and the disc's high-density, jumbo semi-open flaps act like a finer grit by minimizing loading on soft metals. Its zirconia alumina abrasive provides an excellent cut with a total performance that's two to three times that of aluminum oxide products and well-suited for work with mild carbon steel.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with zirconia alumina abrasive for excellent cut and long life, and 2 - 3 times total performance over aluminum oxide products
excellent choice for mild carbon steel and weld
Smooth running, high density/jumbo semi-open flaps improve life, minimize loading on soft metals, and make these act like finer grits
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
RPM [Max]
13000 rpm
Center Hole
7/8 in
Backing Material
Fiberglass, Cotton
Grade
Coarse Grit
Abrasive Material
Zirconia Alumina
Color
Blue
Dia.
4 1/2 in
Backing Wt.
X
Wheel Type
Type 27
Attachment Type
Center Mount
Grit
P80
Weight
0.0 LB
EAN or UPC
636425035336
We're here for you
with Service Centers across the country - We have your back