Skip to content Skip to navigation menu
Mandrel for Quick-Change NorKut Discs

63642503660

Mandrel for Quick-Change NorKut Discs
Item #104962810
  • 1/4 in Shank Size
  • 1/4 in Length
Mandrel for Quick-Change NorKut Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Shank Size
  • 1/4 in Length

applications

  • Cylindrical Grinding
  • Deburring
  • Portable Grinding
Length 1/4 in
Shank Size 1/4 in
Weight 0.0 LB
EAN or UPC 636425036609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison