Skip to content Skip to navigation menu
Norton 3 in Black Hook & Loop Lambswool Pad

63642503670

Norton 3 in Black Hook & Loop Lambswool Pad
Item #104965388
  • 3 in Diameter
Norton 3 in Black Hook & Loop Lambswool Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter

description

  • Use for distributing and applying material evenly and consistently.

applications

  • Clean and Detail
  • Finishing
  • Polishing

features

  • High density, durable lambswool pad
  • Designed to repair clearcoat finishes
Diameter 3 in
Color Black
Weight 0.0 LB
EAN or UPC 636425036708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison