Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
Clean and Detail
Finishing
Paint Preparation
Sanding
features
P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
Unique fiber reinforced, flexible B-wt. latex saturated paper backing for 50% - 60% improvement in tear strength while retaining flexibility
perforated for easy sizing
Water-based non-pigmented stearate coating provides improved load resistance and no color transfer to work
Best choice for the most demanding fine grit dry sanding and finishing applications
hook and loop back allows quick, easy attachment and clean removal
Grade
Very Fine Grit
Backing Material
Anti Loading Paper
Length
13 Yd
Width
4 1/2 in
Backing Wt.
B
Grit
P220
Abrasive Material
Ceramic Alumina
Color
Blue
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back