- 80 mm Diameter
- Green Color
- Ultra Fine Grade
- 12000 Maximum rpm
description
- Put a fine finish or microfinish on your clear coats, varnishes, composites and gel coats with Q255 fine grit foam H&L discs. With faces that are color-coded by grit size for easy identification, these foam H&L discs also feature a hook and loop back for easy removal and attachment while you work. Their premium, P-graded fine grit aluminum oxide grain is ideal for moist finishing work, and their conformable, integrated foam backing eliminates pigtails and potential reworks. The open mesh design lays down uniform scratch patterns and a semi-polished finish that can be quickly buffed out.
applications
- Finishing
- Microfinishing
features
- Premium, P-graded fine grit aluminum oxide grain
- Conformable, integrated foam backing eliminates pigtails and costly rework
- produces a semi-polished finished that can be quickly buffed out
- Open mesh design distributes pressure evenly for quicker sanding and uniform scratch patterns
- Best choice for moist finishing of clear coats, varnishes, composites, and gel coats
- face is color-coded by grit size for easy grit identification
- hook and loop back allows quick and easy attachment and clean removal
| Weight | 0.0 LB |
| EAN or UPC | 636425060208 |

