- 6 in Diameter
- 5/16-24 Arbor Hole
- 12000 Maximum rpm
description
- Low Profile PSA back-up pad for dual action random orbital sanders. Soft density low-profile pads utilize 1/2" thick foam for fine finish sanding and offer moderate conformability. Medium low-profile pads have 1/2" thick urethane foam for intermediate and finish sanding. Shock resistant with fiberglass backing plate and a riveted 5/16"-24 threaded shank for added strength and increased heat resistance. Available with standard hole patterns for vacuum-assist sanding.
applications
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Handling and Atomization
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Paint Preparation
| Arbor Hole | 5/16-24 |
| RPM [Max] | 12000 rpm |
| Dia. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425061274 |

