Low Profile Hook and Loop back-up pad for dual action random orbital sanders. Soft density low-profile pads utilize 1/2" thick foam for fine finish sanding and offer moderate conformability. Medium low-profile pads have 1/2" thick urethane foam for intermediate and finish sanding. Shock resistant with fiberglass backing plate and a riveted 5/16"-24 threaded shank for added strength and increased heat resistance. Available with standard hole patterns for vacuum-assist sanding.
applications
Blending
Body Filler
Body Panel Surface Repair
Clean and Detail
Finishing
Paint Handling and Atomization
Paint Preparation
Paint Removal
Polishing
Rust Removal
Sanding
Dia.
6 in
Arbor Hole
5/16-24
RPM [Max]
15000 rpm
Weight
0.0 LB
EAN or UPC
636425061380
We're here for you
with Service Centers across the country - We have your back