- 6 in Diameter
- 5/16-24 Arbor Hole
- 15000 Maximum rpm
description
- Tapered hook and loop back-up pads for dual action random orbital sanders. Designed with medium density polyurethane foam and a tapered edge for conformability, these pads are firm enough for flat surfaces, yet soft enough for severe curves and contours. The 5" and 6" pads are shock resistant and have a fiberglass backing plate with a riveted 5/16"-24 threaded shank for use on random orbital or dual action sanders. The 8" pads have a 5/8"-11 threaded female hub.
applications
- Sanding
- Rust Removal
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Handling and Atomization
- Paint Preparation
- Paint Removal
- Polishing
| RPM [Max] | 15000 rpm |
| Arbor Hole | 5/16-24 |
| Dia. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425061465 |

