- 6 in Diameter
- 5/16-24 Arbor Hole
- 15000 Maximum rpm
description
- Norton Multi-Air Standard Back-up Pad features and innovative design optimized for maximum air flow and powerful dust extraction. Pads are engineered with a durable urethane foam, heat-resistant plastic, a molded-in 5/16"-24 spindle, and hooked face. Holes in the disc do not have to be matched up with the holes in the pad, so changeover is fast and easy. Ideal for use with new Mesh discs.
applications
- Aluminum /Metal Panel Bonding
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Contaminant-Free Refinishing
- Finishing
- Floor Sanding
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Plastic Structural and Cosmetic Repair
- Polishing
- Rust Removal
- Sanding
- Seam Sealers
- Smoothing
- Stock Removal
- Stripping
- Surface Prep
| RPM [Max] | 15000 rpm |
| Dia. | 6 in |
| Arbor Hole | 5/16-24 |
| Weight | 0.0 LB |
| EAN or UPC | 636425061601 |

