Handle micro-finishing and sanding tasks with minimal clogging when you use this Gold Reserve A296 fine grit paper H&L disc with your random orbital sander or right angle grinder. Its nonloading, water-based stearate coating increases disc life, and the hook and loop back makes disc mounting and changing easy. This disc is an excellent choice for fine grit and micro-finishing of aluminum, fiberglass, woods, composites, and painted or primed surfaces. Its P-graded aluminum oxide abrasive provides a consistent finish and a cool cut, while its C-weight latex/paper backing stays flexible and resist tears.
applications
Finishing
Microfinishing
Sanding
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
Good choice for fine grit finishing and micro-finishing a broad range of substrates including primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
Weight
0.0 LB
EAN or UPC
636425062257
We're here for you
with Service Centers across the country - We have your back