- 6 in Diameter
- Yellow Color
- Medium Grade
- 15000 Maximum rpm
description
- Complete medium grit sanding tasks when you use this Gold Reserve A296 medium grit paper H&L disc with your random orbital sander and right angle grinder. This disc is ideal for use when finishing aluminum, fiberglass, composites, and painted and primed surfaces, and its hook and loop back facilitates mounting and changing discs. The strong C-weight latex/paper backing stays flexible and resists tears, and the water-based, non-loading coating minimizes clogs. Enjoy a consistent surface finish and a cool cut with the P-graded premium aluminum oxide abrasive on this Gold Reserve disc.
applications
- Finishing
- Sanding
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
- Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
- Good choice for medium grit sanding and finishing a broad range of substrates including primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |
| EAN or UPC | 636425062356 |

