Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
Clean and Detail
Finishing
Paint Preparation
Sanding
features
P-graded, 100% SG ceramic alumina abrasive delivers fastest cut rate and longest life of any paper roll
Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
perforated for easy sizing
Water based non-pigmented stearate provides maximum load resistance and extended life with no color transfer to work
Best choice for the most demanding fine grit dry sanding and finishing applications
hook and loop back allows quick, easy attachment and clean removal
Backing Wt.
B
Backing Material
Anti Loading Paper
Grit
P220
Length
13 Yd
Grade
Very Fine Grit
Width
2 3/4 in
Color
Blue
Abrasive Material
Ceramic Alumina
Weight
0.0 LB
EAN or UPC
636425062561
We're here for you
with Service Centers across the country - We have your back