Skip to content Skip to navigation menu
Norton 8 in White Hook & Loop Foam Waffle Pad

63642506381

Norton 8 in White Hook & Loop Foam Waffle Pad
Item #110804205
  • 8 in Diameter
  • White Color
Norton 8 in White Hook & Loop Foam Waffle Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Diameter
  • White Color

applications

  • Clean and Detail
  • Finishing
  • Polishing

features

  • 1 polish, 3 pads is a simple system in which the polish matches the cut of the pad for optimal performance that reduces inventory
  • These pads can be used with Norton Liquid Ice Extra-Cut following the step numbers
Color White
Diameter 8 in
Weight 0.0 LB
EAN or UPC 636425063810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison