- 80 Grit
- Flap, Flat Type
- Zirconia Alumina
- 4 1/2 in Diameter
- 5/8-11 Center Hole
features
- Premium ceramic alumina and zirconia alumina abrasive blend for excellent performance and efficiencies on mild carbon steel and ferrous metal/cast iron applications.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Plastic backing plates add some conformability and are trimmable.
- Medium/80 grit for light blending and cleaning.
- Poly/cotton backing combination for good cut rate and finishing.
| Thickness | 1/4 in |
| Material | Zirconia Alumina |
| Backing Material | Heavy Cotton |
| Color | Red |
| Type | Flat |
| RPM [Max] | 13300 rpm |
| Grit | 80 |
| Dia. | 4 1/2 in |
| Center Hole | 5/8-11 |
| Weight | 0.0 LB |
| EAN or UPC | 636425361497 |

