- 2 3/4 in Overall Length
- 100 Grit
- Medium Grade
description
- Flexible, abrasive sanding sponges for a wide variety of curved, contoured or flat surface applications on wood, metal, paint, plastic, ceramics and drywall.
applications
- Finishing
- Paint Preparation
- Paint Removal
- Sanding
- Smoothing
- Surface Prep
features
- Good for corners and flat surfaces on wood, metal, plastic and paint
- Ideal for cabinet sanding of raised profile doors
- Can be used wet or dry
- Clog resistant, washable, reusable
| Grade | Medium Grit |
| Grit | 100 |
| Color | Gray |
| Overall Length | 2 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425363132 |

