Get excellent performance and efficiency when using the Red Heat R961 coarse grit center mount fiberglass conical flap disc. The polyester/cotton flaps are angled to help speed up your job by improving surface contact and removing stock from edge and contour work, while the ceramic alumina and zirconia alumina abrasive blend performs consistently on cast iron, 400 series stainless steels and soft carbon steels. In addition to blending, deburring and removing stock, the disc absorbs vibrations due to its lightweight, fiberglass and resin-backing construction for operator comfort.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with premium ceramic alumina and zirconia alumina abrasive blend for excellent performance and efficiencies on mild carbon steel and ferrous metal/cast iron applications
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Performance
Best
Abrasive Material
Ceramic Alumina
Applicable Materials
Metal
RPM [Max]
10200 rpm
Dia.
6 in
Abrasive Trade Name
TwinFiber
Color
Red
Grit
P40
Center Hole
7/8 in
Backing Wt.
Y
Backing Material
Fiberglass, Polyester
Grade
Extra Coarse Grit
Disc Type
Type 29
Attachment Type
Center Mount
Wheel Type
Type 29
Used With
Right Angle Grinder
Weight
4.18 LB
EAN or UPC
636425414063
We're here for you
with Service Centers across the country - We have your back