Skip to content Skip to navigation menu
Norton 8 in Tan Hook & Loop Super Cut Wool Pad

63642542077

Norton 8 in Tan Hook & Loop Super Cut Wool Pad
Item #106353555
  • 8 in Diameter
  • Tan Color
Norton 8 in Tan Hook & Loop Super Cut Wool Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Diameter
  • Tan Color

applications

  • Clean and Detail
  • Finishing
  • Polishing

features

  • 1 polish, 3 pads is a simple system in which the polish matches the cut of the pad for optimal performance that reduces inventory
  • These pads can be used with Norton Liquid Ice Extra-Cut following the step numbers
Diameter 8 in
Color Tan
Weight 0.0 LB
EAN or UPC 636425420774
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison