- 4 in Diameter
- 1/4 in Arbor Hole
- 8000 Maximum rpm
description
- Back up pad for use with Type II Quick-Change discs featuring a turn-on/turn-off style metal fastener.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Stock Removal
- Stripping
| Dia. | 4 in |
| Arbor Hole | 1/4 in |
| RPM [Max] | 8000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 636425432326 |

