- 9 in Diameter
- 5/8-11 Arbor Hole
- 7000 Maximum rpm
description
- Smooth Face Speed-Change Back-up Pad Molded rubber back-up pads with a smooth face. Hard density pads are for aggressive cutting action. Medium density pads are for all-purpose applications.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Stock Removal
- Stripping
| RPM [Max] | 7000 rpm |
| Arbor Hole | 5/8-11 |
| Dia. | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425432708 |

