- 8 in Diameter
- 5/8-11 Arbor Hole
- 3200 Maximum rpm
description
- Tapered hook and loop back-up pads for dual action random orbital sanders. Designed with medium density polyurethane foam and a tapered edge for conformability, these pads are firm enough for flat surfaces, yet soft enough for severe curves and contours. The 5" and 6" pads are shock resistant and have a fiberglass backing plate with a riveted 5/16"-24 threaded shank for use on random orbital or dual action sanders. The 8" pads have a 5/8"-11 threaded female hub.
applications
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Handling and Atomization
- Paint Preparation
- Paint Removal
- Polishing
- Rust Removal
- Sanding
| RPM [Max] | 3200 rpm |
| Arbor Hole | 5/8-11 |
| Dia. | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425437048 |

