Skip to content Skip to navigation menu
Multi-Air Hook and Loop Foam Interface Pad

63642585864

Multi-Air Hook and Loop Foam Interface Pad
Item #110804206
  • 5 in Diameter
  • 1/2 in Arbor Hole
Multi-Air Hook and Loop Foam Interface Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • 1/2 in Arbor Hole

description

  • Designed for use with fine grit Multi-Air Cyclonic hook and loop sanding discs or mesh discs to improve both surface finish and cut rate. Use with Multi-Air hook and loop disc back-up pads. Align the interface pad with the Multi-Air back up pad then simply attach the disc to the interface pad because the holes do not have to be lined up.

applications

  • Aluminum /Metal Panel Bonding
  • Blending
  • Body Filler
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Finishing
  • Floor Sanding
  • Paint Preparation
  • Paint Removal
  • Plastic Structural and Cosmetic Repair
  • Polishing
  • Rust Removal
  • Sanding
  • Smoothing
  • Surface Prep
Dia. 5 in
Arbor Hole 1/2 in
Weight 0.0 LB
EAN or UPC 636425858645
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison