Choose the Blaze Multi-Air Cyclonic A995 medium grit paper H&L center hole vacuum disc for sanding and finishing applications on aluminum, fiberglass, composites and wood. A sharp, P-graded ceramic aluminum oxide abrasive delivers outstanding cutting speed. The laser-cut spiral vacuum hole design helps the A995 outperform competitors' paper discs, ensuring cool, fast cuts, optimal dust extraction and durability. To deliver 50- to 60-percent better tear resistance and flexibility, the disc offers a fiber-reinforced D-weight latex-saturated backing. The water-based, non-pigmented stearate No-Fil coating and open coat guarantee zero color transfer and minimal loading, and a handy hook and loop back facilitates installation.
applications
Finishing
Sanding
features
P-graded, ceramic aluminum oxide abrasive ensures fast cut rate and laser-cut spiral, vacuum hole design maximizes dust extraction for a clean work environment and less contamination
delivers cool, fast, consistent cut rate with a long life
Unique fiber reinforced, flexible D-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
Best choice for the most demanding medium grit sanding and finishing applications
hook and loop back provides easy disc mounting and changing
Weight
0.0 LB
EAN or UPC
636425975014
We're here for you
with Service Centers across the country - We have your back