Skip to content Skip to navigation menu
Blaze Ceramic Alumina Medium Grit Paper H&L Disc

63642597511

Blaze Ceramic Alumina Medium Grit Paper H&L Disc
Item #115065960
  • 6 in Diameter
  • Orange Color
  • Medium Grade
  • 15001 Maximum rpm
Blaze Ceramic Alumina Medium Grit Paper H&L Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Orange Color
  • Medium Grade
  • 15001 Maximum rpm

description

  • Maximize disc life and increase cut rates with the P-graded, next-generation ceramic aluminum oxide abrasive on the Blaze A995 medium grit paper H&L disc. D-weight latex-saturated backing features polyester reinforcement to keep the disc flexible while increasing tear strength for longer-lasting use. The open-coat disc features a water-based, non-pigmented stearate No-Fil coating to resist loading and eliminate color transfer on your finished product. Mount and change the disc easily thanks to the hook and loop backing. This disc can handle your most demanding medium grit sanding and finishing jobs on any material, making it versatile and valuable.

applications

  • Finishing
  • Sanding

features

  • P-graded, next-generation sharper-edged ceramic aluminum oxide abrasive ensures fastest cut rate and longest life of any paper disc
  • Unique polyester-reinforced, D-weight latex saturated backing provides maximum tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Best choice for the most demanding medium grit sanding and finishing sanding applications on all materials
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 636425975113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison