- 6 in Diameter
- Orange Color
- Fine Grade
- 15000 Maximum rpm
description
- Crafted with a next-generation, sharper-edged, ceramic aluminum oxide abrasive, Blaze A995 fine grit paper H&L discs cut faster and last longer than any other paper discs. Use them for challenging fine grit sanding and finishing work on a variety of materials, including aluminum, fiberglass, composites, and soft and hard woods. Featuring a water-based, nonpigmented stearate, No-Fil open coating, these discs maximize load resistance and don't transfer color to materials. The polyester-reinforced, D-weight, latex-saturated backing remains flexible while providing excellent resistance to tearing, and a hook and loop back makes it quick and easy to mount and change discs.
applications
- Finishing
- Sanding
features
- P-graded, next-generation sharper-edged ceramic aluminum oxide abrasive ensures fastest cut rate and longest life of any paper disc
- Unique polyester-reinforced, D-weight latex saturated backing provides maximum tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Best choice for the most demanding fine grit sanding and finishing applications
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |
| EAN or UPC | 636425975120 |

