- P80 Grit
- 9 in Width
- 11 in Length
applications
- Sanding
- Stock Removal
| Length | 11 in |
| Backing Material | Anti Loading Paper |
| Color | Yellow |
| Backing Weight | C |
| Grit | P80 |
| Width | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425978787 |
| Length | 11 in |
| Backing Material | Anti Loading Paper |
| Color | Yellow |
| Backing Weight | C |
| Grit | P80 |
| Width | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425978787 |