- 1 1/2 in Diameter
- Type 01/41 Wheel
- 1/8 in Center Hole
description
- Get excellent performance for toolroom cut-off applications with this OBNA2 23A AO Type 01/41 small diameter <=3-inch cut-off wheel. Its premium aluminum oxide abrasive makes clean cuts in soft carbon steel alloys, as well as harder steels and tool-grade steel. Its ultra thin full-diameter side reinforcing allows a high cut rate with minimal kerf loss, so you can put precise incisions in a variety of alloys. Using an advanced bond formulation, this wheel keeps temperatures under control and extends the life of the surface grain.
applications
- Cut-Off
features
- Premium, aluminum oxide wheels designed to excel on toolroom cut-off applications
- Ultra thin full-diameter side reinforcing creates maximum cut rate and minimum kerf loss
- ideal when precise thin cut is desired
- Advanced bond formulation makes these wheels free cutting, maximizing the performance of conventional aluminum oxide abrasive wheels
- Reinforced for use on portable cut-off tools and power drill to cut soft carbons, steels, and tool steels
| Performance | Better |
| Color | Brown |
| Thickness | 0.035 in |
| RPM [Max] | 40745 rpm |
| Diameter | 1 1/2 in |
| Wheel Type | Type 01/41 |
| Center Hole | 1/8 in |
| Disc Size | 1 1/2 x .035 x 1/8 |
| Type | Charger |
| Grade | Medium Grit |
| Material | Aluminum Oxide |
| Abrasive Trade Name | Charger |
| Grit | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 662434278310 |

