Skip to content Skip to navigation menu
Gemini A Type 01/41 Cut-Off Wheel

66243510630

Gemini A Type 01/41 Cut-Off Wheel
Item #101679263
  • 4 in Diameter
  • Type 01/41 Wheel
  • 3/8 in Center Hole
Gemini A Type 01/41 Cut-Off Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Diameter
  • Type 01/41 Wheel
  • 3/8 in Center Hole

description

  • Place this Gemini A AO Type 01/41 small diameter >3-inch cut-off wheel into your portable cut-off tool to easily and efficiently cut 400-series stainless steel and both hard and soft carbon steel. Suitable for toolrooms, metalworking applications and precision machining, the ultra-thin side reinforcement makes this wheel ideal for quickly making thin cuts with a minimum of material loss. High-quality aluminum oxide offers a sensible price and steady, reliable performance.

applications

  • Cut-Off

features

  • Quality aluminum oxide for consistent performance at a economical price
  • Designed for portable cut-off tool applications where a fast cut and minimum material loss are desired
  • Ultra thin side reinforcing
  • good choice when thin cut is desired
  • Good, versatile choice for cutting 400 series stainless, and hard and soft carbon steels
Disc Size 4 x 0.035 x 3/8
Color Brown
Thickness 0.035 in
RPM [Max] 19100 rpm
Center Hole 3/8 in
Material Aluminum Oxide
Type Free Cut
Diameter 4 in
Grade Medium Grit
Wheel Type Type 01/41
Grit 60
Performance Good
Abrasive Trade Name Gemini
Weight 0.05 LB
EAN or UPC 662435106308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison