- 3 in Diameter
- Type 01/41 Wheel
- 1/4 in Center Hole
description
- Get a consistent performance quality and impressive bang for your buck out of this Gemini A AO Type 01/41 small diameter cut-off wheel <=3". Its high-quality aluminum oxide grain produces a versatile abrasive face that's ideal for both tough cuts through hard carbon steels and for precise incisions into softer alloys. This wheel's ultra-thin side reinforcing helps you make a straight, thin cut without encumbering the cutting edge. Ideal for 400-series stainless steel, this cutting wheel works from either your portable cut off tool or a handheld power drill for maximum convenience.
applications
- Cut-Off
features
- Quality aluminum oxide for consistent performance at a economical price
- Designed for portable cut-off tool and power drill applications where a fast cut and minimum material loss are desired
- Ultra thin side reinforcing
- good choice when thin cut is desired
- Good, versatile choice for cutting 400 series stainless, and hard and soft carbon steels
| Style | Free Cut |
| Grade | Coarse Grit |
| Performance | Good |
| Abrasive Trade Name | Gemini |
| Center Hole | 1/4 in |
| Diameter | 3 in |
| Type | Type 01/41 |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Disc Size | 3 x 1/16 x 1/4 |
| Thickness | 1/16 in |
| Wheel Type | Type 01/41 |
| RPM [Max] | 25465 rpm |
| Grit | 36 |
| Color | Brown |
| Weight | 0.04 LB |
| EAN or UPC | 662435106452 |

