- 4 in Diameter
- Type 01/41 Wheel
- 3/8 in Center Hole
description
- Place this Gemini A AO Type 01/41 small diameter >3-inch cut-off wheel into your portable cut-off tool to easily and efficiently cut 400-series stainless steel and both hard and soft carbon steel. Suitable for toolrooms, metalworking applications and precision machining, the ultra-thin side reinforcement makes this wheel ideal for quickly making thin cuts with a minimum of material loss. High-quality aluminum oxide offers a sensible price and steady, reliable performance.
applications
- Cut-Off
features
- Quality aluminum oxide for consistent performance at a economical price
- Designed for portable cut-off tool applications where a fast cut and minimum material loss are desired
- Ultra thin side reinforcing
- good choice when thin cut is desired
- Good, versatile choice for cutting 400 series stainless, and hard and soft carbon steels
| Type | Type 01/41 |
| Grit | 36 |
| Performance | Good |
| Wheel Type | Type 01/41 |
| Color | Brown |
| Material | Aluminum Oxide |
| Abrasive Trade Name | Gemini |
| Diameter | 4 in |
| Style | Free Cut |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1/16 in |
| Grade | Coarse Grit |
| Disc Size | 4 x 1/16 x 3/8 |
| RPM [Max] | 19100 rpm |
| Center Hole | 3/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 662435106551 |

