- 3/8 in Center Hole
- 4 in Diameter
- 24 Grit
- 15280 Maximum rpm
description
- Finish, sharpen and smooth small projects easily with the Gemini 57A AO Type 01 reinforced portable snagging wheel >3". Made with rugged aluminum oxide abrasive to stand up to heavy work, this portable snagging wheel is suitable for a variety of hard and soft metals, including carbon steel, brass and cast iron, and is compatible with grinders and a wide range of other machines, giving you versatility for multiple applications. Whether you're sharpening tools, foundry snagging or removing stock, this portable snagging wheel features fully reinforced straight wheels for improved on-the-job safety.
applications
- Foundry Snagging
- Portable Grinding
- Stock Removal
- Tool Sharpening
features
- Tough, durable aluminum oxide abrasive for heavy-duty work including foundry snagging, tool sharpening, and stock removal
- Fully reinforced straight wheels for improved operator safety
- Work well with a variety of machines, horsepowers, and operations
- Good general-purpose choice for numerous small jobs on 300 and 400 series stainless, soft and hard carbon steels, tool steels, titanium, super alloys, soft metals ( aluminum, brass, bronze, and copper), and cast, ductile and gray iron
| RPM [Max] | 15280 rpm |
| Wheel Type | Type 01 |
| Color | Black |
| Grade | Extra Coarse Grit |
| Dia. | 4 in |
| Type | Type 01 Straight |
| Material | Aluminum Oxide |
| Grit | 24 |
| Center Hole | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662435222213 |

