- 3 in Diameter
- Type 01/41 Wheel
- 3/8 in Center Hole
description
- With a patented Norton SG blend of ceramic alumina and zirconia alumina grain, this NorZon Plus 5SGZ CA Type 01/41 small diameter cut-off wheel is the fastest on the market, offering 10 times the speed of aluminum oxide cut-off wheels on 400 series stainless and both hard and soft carbon steels. The ultra-thin side reinforcement minimizes kerf loss while maximizing the cut rate and offering a precise cut on many materials. The performance-to-price ratio reduces the overall cost of grinding, and the high-quality resin promotes a long lifespan while allowing for a freer cut.
applications
- Cut-Off
features
- Patented Norton SG ceramic alumina and zirconia alumina grain blend delivers the fastest cutting wheel available on the market, up to 10X faster cutting versus aluminum oxide wheels on 400 series stainless and soft and hard carbon steels
- Ultra thin side reinforcing create maximum cut rate and minimum kerf loss on portable cut-off tool and power drill applications
- ideal when precise thin cut is desired
- High-performance resin bond adds a freer cut and longest life
- Broad utility from light-to heavy-pressure applications, on a wide range of materials
- Excellent performance-to-price ratio for lowest total grinding costs
| Grade | Coarse Grit |
| Performance | Best |
| Grit | 36 |
| Material | Zirconia Alumina/Ceramic Alumina |
| Color | Brown |
| Type | Norzon |
| Diameter | 3 in |
| RPM [Max] | 25465 rpm |
| Thickness | 1/16 in |
| Disc Size | 3 x 1/16 x 3/8 |
| Abrasive Trade Name | NorZon |
| Center Hole | 3/8 in |
| Wheel Type | Type 01/41 |
| Weight | 0.0 LB |
| EAN or UPC | 662435288127 |

