- 4 in Diameter
- Type 01/41 Wheel
- 3/4 in Center Hole
description
- Cut straight into a variety of steel alloys with this versatile OBNA2 A AO Type 01/41 small diameter cut-off wheel. Its premium-grade aluminum oxide wheel excels at cutting soft carbon steel, as well as the tougher alloys. This wheel's advanced bond formula maximizes the performance of the grain against both hard and soft surfaces, while the ultra-thin side reinforcing maximizes cut speeds without high kerf loss, making it ideal for thin, precise cuts.
applications
- Cut-Off
features
- Premium, aluminum oxide wheels designed to excel on toolroom cut-off applications
- Ultra thin full-diameter side reinforcing creates maximum cut rate and minimum kerf loss
- ideal when precise thin cut is desired
- Advanced bond formulation makes these wheels free cutting, maximizing the performance of conventional aluminum oxide abrasive wheels
- Reinforced for use on portable cut-off tools to cut soft carbons, steels, and tool steels
| Material | Aluminum Oxide |
| Abrasive Trade Name | Charger |
| Grit | 60 |
| Thickness | 0.035 in |
| Wheel Type | Type 01/41 |
| RPM [Max] | 19100 rpm |
| Color | Brown |
| Disc Size | 4 x .035 x 3/4 |
| Diameter | 4 in |
| Center Hole | 3/4 in |
| Grade | Medium Grit |
| Performance | Better |
| Type | Charger |
| Weight | 0.0 LB |
| EAN or UPC | 662435296092 |

