- Sharpening System
description
- The IM83 portable sharpening stone system include 3 sharpening stones, and a reservoir carrying case. Sturdy metal latches secure the cover and storage case – where small tools can be housed. The IM83 system is designed like all our other sharpening systems
- the stones can be replaced to customize the unit to individual requirements.
applications
- Tool Sharpening
features
- IM83-W Portable Waterstone System is equipped with a carefully engineered sequence of waterstones for clean, efficient sharpening
- the waterstones can easily be maintained with the flattening stone provided
- IM83-O Portable Oil Stone System for straight edge tool sharpening includes coarse silicon carbide (Crystolon) stone, medium aluminum oxide (India) stone and fine aluminum oxide (India) stone
- Ideal for industrial toolrooms, restaurants, knife manufacturers, DIYers, and sportsmen
- Better choice for all sharpening enthusiasts who carry their system with them
| Thickness | 1/2 in |
| Overall Length | 8 in |
| Width | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 662435828231 |

