- 6 in x 2 in x 5/8 in - 11 Type 11 Flaring Cup Snagging Cup
- Zirconia Alumina/Silicon Carbide
| Material | Zirconia Alumina/Silicon Carbide |
| Dia. | 6 in |
| Center Hole | 5/8-11 |
| Type | Type 11 Flaring Cup |
| Grit | 16 |
| Weight | 0.0 LB |
| EAN or UPC | 662528092105 |
| Material | Zirconia Alumina/Silicon Carbide |
| Dia. | 6 in |
| Center Hole | 5/8-11 |
| Type | Type 11 Flaring Cup |
| Grit | 16 |
| Weight | 0.0 LB |
| EAN or UPC | 662528092105 |